Features:
- Deluxe Pistol Grip
- 3"
- Flexible Wiper Plate
- Adjustable Tension Control Knob
- Natural Rubber Roller
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Height | 10 in |
| Min Tape Width | 3 in |
| Core Size | 3 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | Gray/Navy/Yellow |
| For Use With | Tape |
| Blade Material | Aluminum |
| Style | Pistol Grip |
| Material | Aluminum, Plastic, Steel |
| Package Quantity | 1 |
| Frame Material | Plastic, Steel |
| Manufacturers Part Number | EP-675-3 |
| Load Type | Side |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |