Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192567

MPN #: 125P02-0085-F1

Briggs & Stratton® Professional Series™ 125P02-0085-F1 Vertical Shaft Engine, 190cc, 5 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • ReadyStart® starting system with no prime, no choke, no worries, just pull for power
  • Certified to CARB Tier III and meets 2012 EPA Phase 3 Standards
  • Large rewind starter reduces pulling effort for easy starting
  • Commercial grade air cleaner with dual seals for longer engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement190 in³
ColorBlack
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA