Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3168756

MPN #: 14D932-0110-F1

Briggs & Stratton® Professional Series™ Gas Engine, Vertical Shaft

Product Description
This genuine 223cc Briggs & Stratton single cylinder engine offers dependable power specially designed for power riding tractors and large walk behinds. With a power rating of 10.0 gross torque, it is simple for you to enjoy a high-performance mowing experience. Providing easy starting, enhanced durability, quieter operation and lower emissions, the 1000 Series delivers great power and handline, cut after cut. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. This engine includes an installed muffler and fuel tank.

Features:
  • ReadyStart® Engine Starting System
  • Overhead Valve (OHV) Engine Design
  • Dual-Sealing Commercial-Grade Air Management System
  • Super Lo-Tone™ Engine Muffler


PRICE
$435.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight80 lbs
Shaft Size1" x 3-1/8" in

Product Details

Shaft TypeVertical
ColorBlack
Cycles4
Air Cleaner TypeDual Air Cleaner
Start TypeReady Start
Fuel Tank Capacity0.4 gal
Oil Capacity20 oz
Displacement223cc in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle OHV
BrandBriggs & Stratton

Warranty

Warranty2 Years Limited Consumer Engine/90 Days Commercial