Briggs & Stratton® Professional Snow Series Horizontal Shaft Engine, 420cc, 21 GT
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Shaft Type | Horizontal |
| Horsepower | 21 |
| Displacement | 420 in³ |
| Color | Black |
| Start Type | Electric/Alternator |
| Engine Type | Horizontal |
| Brand | Briggs & Stratton |
Related Products
Briggs & Stratton 130G32-0022-F1, Gas Engine 900 Series-Tiller Blower Log Splitter, Horizontal Shaft
Briggs & Stratton 130G32-0022-F1, Gas Engine 900 Series-Tiller, Blower, Log Splitter, Horizontal Shaft This genuine 208cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 9.50 gross torque, this engine features a premium Dual Clean air filtration system, electric starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust. Included with Engine: Dura-Bore cast iron cylinder sleeve for ...
Briggs & Stratton 104M02-0197-F1, Gas Engine 725EXi Series, Vertical Shaft, 7/8" Crank Shaft This genuine 163cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 7.25 gross torque, this engine features a premium Dual Clean air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. This engine includes an installed muffler and a fuel tank. Use for walk behind / push mowers. Not for use on log splitters or pressure washers. With a manufacturer limited warranty of 2 years consumer use / 90 days ...
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank. Features: PTO ball bearing: This helps ...
This genuine 127cc Briggs & Stratton® single cylinder engine offers dependable power for your equipment needs. With a power rating of 5.50 gross torque, this engine features a premium pleated paper air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler. This engine includes a fuel tank. Features: ...
Get your equipment back to work with an authentic Briggs & Stratton® small engine. Our Vanguard® 16.0 Gross HP engines offer an excellent power to weight ratio. This ensures that you get maximum performance without sacrificing comfort and useability. The model 305442-0613-F1 boasts 479 CC, a 2.68 in. (68.07 mm) bore, and 2.60 in. (66.00 mm) stroke sending power to a robust 1 in. by 3 shaft. Your new Briggs & Stratton® engine is backed by a history of excellence as well as a very competitive warranty. Features: Float carburetor for consistent easy starting Dual-Clean™ air cleaner ...