Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192525

MPN #: 25T232-0037-F1

Briggs & Stratton® XR Series™ Horizontal Shaft Engine, 420cc, 13-1/2 HP

Product Description
This genuine 420cc Briggs & Stratton® single cylinder engine offers dependable power designed for frequent use in demanding work environments. With a power rating of 21 ft-lbs of gross torque, this engine features a premium Dual Clean air filtration system. With a manufacturer limited warranty of 2 years consumer use / 1 year commercial use, Briggs & Stratton® provides power that you can trust. This engine includes a Dura-Bore® cast iron cylinder sleeve for extended life. This engine includes an installed muffler, a low-oil sensor, and a fuel tank.

Features:
  • PTO ball bearing: This helps ensure smooth operation and extends the life of the engine by minimizing wear and tear
  • Overhead valve design (OHV) for cooler operation and long valve life
  • 13-1/2 HP: Provides ample power for demanding applications
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$1,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower13-1/2
Displacement420 in³
ColorBlack
Number of Cylinders1
Start TypeRewind
Engine TypeHorizontal
BrandBriggs & Stratton

Warranty

Warranty2 Years Consumer Use/1 Year Commercial Use

Compliance & Certifications

Emission RatingEPA