Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :T9F716168

MPN #: 104M02-0197-F1

Briggs & Stratton 104M02-0197-F1, Gas Engine 725EXi Series, Vertical Shaft, 7/8" Crank Shaft

Product Description
Briggs & Stratton 104M02-0197-F1, Gas Engine 725EXi Series, Vertical Shaft, 7/8" Crank Shaft

This genuine 163cc Briggs & Stratton single cylinder engine offers dependable power for your equipment needs. With a power rating of 7.25 gross torque, this engine features a premium Dual Clean air filtration system, recoil starter, and maintenance-free Magnetron electronic ignition. This engine includes an installed muffler and a fuel tank. Use for walk behind / push mowers. Not for use on log splitters or pressure washers. With a manufacturer limited warranty of 2 years consumer use / 90 days commercial use, Briggs & Stratton provides power that you can trust.

PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18.8 lbs
Shaft Size7/8 in

Product Details

Horsepower7.25 ft/lbs lb-ft
Shaft TypeVertical
ColorBlack
Max HP/RPM725EXi Series / 3600
Cycles4
Air Cleaner TypePleated Paper With Foam Pre-Cleaner
Start TypeRecoil
Fuel Tank Capacity0.25 Gal gal
Governor SystemMechanical
Oil Capacity15 oz.
Displacement163 in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Cycle OHV
Ignition SystemElectronic
Lube TypeSplash
BrandBriggs & Stratton

Warranty

Warranty2 yr

Compliance & Certifications

Emission RatingEPA / CARB / CSA