Paper Mate® Profile Ballpoint Retractable Pen, 1.4mm, Translucent/Black Barrel, Black Ink
Write a Review
|
Questions & Answers (0)
Product Description
Retractable ballpoint pens provide 1.4mm super bold, extra-smooth writing system. Comfort grip provides an effortless writing experience. Each pen unites the smooth feeling of a gel pen with a quick-drying, super bold ink. Ink color matches the barrel color. Pens are refillable. Comfort Grip & Quick-Drying Ink.
PRICE
$3.20
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 1.4 mm |
Product Details
| Type | Pen |
| GTIN | 00041540894681 |
| Style | Ballpoint Pen |
| Package Quantity | 1/Pack |
| Description | Profile Ballpoint Pen |
| Refillable | Yes |
| Manufacturers Part Number | PAP89468 |
| Barrel Color Family | Clear/Black |
| Retractable | Yes |
| Ink Color Family | Black |
| Brand | Paper Mate |