- Economical high visibility
- Adjustable, detachable suspenders
- Non-conductive polypropylene stays
- Stretchable bias binding with zig-zag stitching
- Hi-Vis Orange/Black
- Rubber track webbing
Ergodyne® ProFlex® 100 Economy Hi-Vis Back Support, Orange, Medium
|
Questions & Answers (0)
Product Description
Economy Hi-Vis Back Support: Hi-Vis orange panels keep workers conspicuous
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Size | M |
| Waist Size | 30 - 34 in |
Product Details
| Type | Economy Back Support |
| Color | Orange |
| Series | ProFlex® 100 |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex |
| Package Quantity | 1 |
| Description | Economy Hi-Vis Back Support |
| Manufacturers Part Number | 11883 |
| Brand | Ergodyne |