Mesh Back Support w/ Lumbar Pad: Cool mesh and specialized lower back support
- Breathable, mesh outer shell Contoured ventilated lumbar pad
- Two-stage closure
- Patented power panel positioners
- Black
This product will be restocked soon
Weights & Dimensions
| Width | 8-7/8 in |
| Size | 2XL |
| Waist Size | 42 - 46 in |
Product Details
| Type | Back Support With Lumbar Pad |
| Color | Black |
| Series | ProFlex® 1051 |
| Closure Type | Two-stage |
| Suspenders | None |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Mesh Back Support |
| Manufacturers Part Number | 20187 |
| Brand | Ergodyne |