Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3135241

MPN #: 11117

Ergodyne® Proflex® 1625 Elastic Back Support Brace, 46" to 52" Waist Size, 3XL

Product Description
The Proflex®1625 Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief.

The 7.5in / 19cm premium all-elastic body provides extra firm support to help lessen lumbar strain and address chronic back pain. The contoured high-cut front panel is designed for a comfortable fit and is ideal for overhead lifting. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up.

SIZING
    To choose your size, use flexible measuring tape and find the circumference around your body at your belly button. The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. Turn it into a back support belt by simply detaching the shoulder straps from the belt. When not lifting, be sure to loosen the belt.
HOW IT WORKS
    Proflex®Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.

    Great for airport luggage handlers, warehouse/distribution employees, material handling, construction crews, maintenance, assembly/fabrication, landscaping/grounds and jobs that require heavy lifting.

    We cannot guarantee that wearing a back brace will prevent workplace injury or be a cure for lower back pain, but when used properly these supports will provide extra lumbar support, promote proper lifting techniques and help you through a work day of bending, twisting, and schlepping. Rest assured, we got your back.
Features :
  • FIRM SUPPORT – 7.5in / 19cm premium all-elastic body for extra-firm support MOBILITY – Contoured high-cut front panel allows easy mobility and can be worn all day
  • CUSTOMIZABLE FIT – Adjustable outer elastic panels pull snug before lifting to provide the exact fit and desired level of tension
  • SHOULDER STRAPS – Adjustable and removable 0.5in - 1in / 1cm - 2.5cm shoulder straps keep the belt on standby until the next lift
  • SIZING – Waist size ranges from 25in - 58in / 64cm - 147cm
  • CARE – Machine wash cold; air dry


PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/2 in
Waist Size46 - 52 in
Size3XL

Product Details

TypeBack Support Brace
Closure TypeHook and Loop
SuspendersDetachable
MaterialElastic
Package Quantity1
ColorBlack
SeriesProflex® 1625
Manufacturers Part Number11117
BrandProFlex by Ergodyne