- Patented non-conductive Sticky Fingers® stays
- Patented V-shaped design
- Patented power panel positioners
- 840D spandex body material
- Stretchable bias binding with zig-zag stitching
- Black
Ergodyne® ProFlex® 2000SF High-Performance Back Support, Black, Small
|
Questions & Answers (0)
Product Description
High-Performance Back Support: Simply the best performing back support available
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Size | S |
| Waist Size | 25 - 30 in |
Product Details
| Type | Economy Back Support |
| Color | Black |
| Series | ProFlex® 2000SF |
| Closure Type | Hook And Loop |
| Suspenders | Adjustable, Detachable |
| Material | Spandex |
| Package Quantity | 1 |
| Description | High-Performance Back Support W/ Sticky Fingers® Stays |
| Manufacturers Part Number | 11282 |
| Brand | Ergodyne |