- Abrasion resistant long hard cap
- 840D nylon fabric cover
- 12mm NBR foam padding
- Anti-bacterial treatment
- Buckle closure
Ergodyne® ProFlex® 315 Textured Cap Knee Pad, Gray Cap, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Long Textured Hard Cap: Stands up to tough environments
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | All Terrain |
| Type | Slip-On Cloth |
| Number of Straps | 2 |
| Closure Type | Buckle |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Textured Cap Knee Pads |
| Color | Gray |
| Manufacturers Part Number | 18315 |
| Cap Material | Polypropylene |
| Brand | Ergodyne |