Slip Resistant Rubber Cap: Grips wet or dry work surfaces. Hook & loop closure
- Slip-resistant long rubber cap to grip work surfaces
- 840D nylon fabric cover
- 12mm NBR foam padding
- Anti-bacterial treatment
- Black grommets
- Hook & loop closure
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Non-Skid |
| Type | Textured Cap |
| Number of Straps | 2 |
| Closure Type | Hook And Loop |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Slip Resistant Rubber Cap Knee Pads |
| Color | Black |
| Manufacturers Part Number | 18336 |
| Cap Material | Copolymer Rubber |
| Brand | Ergodyne |