- Slip-resistant long rubber cap to grip work surfaces
- 840D nylon fabric cover with tapered shin guard
- 12mm NBR foam padding
- Anti-bacterial treatment
- Black grommets
- Buckle closure
Ergodyne® ProFlex® 340 Heavy Duty Knee Pad with Shin Guard, Black Cap, One Size
|
Questions & Answers (0)
Product Description
Slip Resistant Rubber Cap: Grips wet or dry work surfaces and offers extra protection for shins
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Non-Skid |
| Type | With Shin Pad |
| Number of Straps | 3 |
| Closure Type | Buckle |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Slip Resistant Rubber Cap Knee Pads w/ Shin Guards |
| Color | Black |
| Manufacturers Part Number | 18340 |
| Cap Material | Copolymer Rubber |
| Brand | Ergodyne |