IMPACTO® GEL Knee/Shin Pad. Made with injected Super Gel and foam for extreme comfort. Elevated face improves stability and traction, absorbs impact and helps support the knee. Patented rubber prevents marring and scratching delicate surfaces. Extended shin and heel provides maximum support to the knee, shin, and ankle. Innovative sliding lower strap easily adjusts to fit different calf sizes. Straps are positioned above and below the calf muscle to hold kneepad securely in place. Provides excellent cumulative trauma protection and all day comfort. Used for jobs that require to rest on the knees and shin for long periods. 100% PVC-Free.
Impacto 777-00 Knee Pad & Shin Pad Combination, Gel Pad, Copolymer Raised Cover, Sliding Strap
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Gel |
| Type | Gel Knee Pads |
| Number of Straps | 3 |
| Closure Type | Hook And Loop |
| Material | Copolymer, Nylon, Gel, Elastic |
| Package Quantity | 1 |
| Description | GEL Knee/Shin Pad |
| Color | Black |
| Manufacturers Part Number | 77700000000 |
| Cap Material | Copolymer |
| Brand | IMPACTO |