- Limits downward and upward (flexion and extension) movements
- Double strap
- Two-stage hook & loop closure
- Patented Open-Center Stay
- Black, Tan
Ergodyne® ProFlex® 4010 Double Strap Wrist Support, Black, Small, Left
Write a Review
|
Questions & Answers (0)
Product Description
Double Strap Wrist Support: Supplemental support to help relieve stress associated with repetitive strain and overuse injuries
PRICE
$23.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fits Wrists | 5" - 6" |
| Size | S |
Product Details
| Type | Double Strap |
| Material | Elastic |
| Hand | Left |
| Package Quantity | 1 Pair |
| Description | Double Strap Wrist Support |
| Color | Black |
| Series | ProFlex® 4010 |
| Manufacturers Part Number | 70032 |
| Brand | Ergodyne |