FUTURO Compression Stabilizing Wrist Brace, Right Hand, Small/ Medium, 2/PK, 6 PK/Case
Write a Review
|
Questions & Answers (0)
Product Description
Designed to help support wrists affected by symptoms from Carpal Tunnel Syndrome and other ailments, the FUTURO Compression Stabilizing Wrist Brace is equipped with three straps to deliver the perfect balance of rigid support and compression. Featuring an easy sleeve construction, this wrist brace is so easy to slip on and off, and soft materials help keep you comfortable all day. A gel cushioned palm provides comfort, and the low cut profile allows you to type and text with ease. Whether you're playing a pick up game at the gym or catching up on e mails at work, rely on the stabilizing support of the FUTURO Compression Stabilizing Wrist Brace Provides Moderate Support To Injured Wrists, Three Straps Provide A Customizable Fit, Allows Your Fingers To Move Naturally, Easy-To-Use Design, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: Left Hand – S/M, L/Xl Right Hand – S/M, L/Xl, Color: Black.
PRICE
$315.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Small/Medium |
Product Details
| Type | Brace |
| Material | Nylon, Spandex |
| Hand | Right |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 7100157236 |
| Fits | Moderate |
| Brand | FUTURO |