Elbow Support: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
- Ambidextrous
- Black
This product will be restocked soon
Weights & Dimensions
| Size | XL |
Product Details
| Type | Elbow Wrap |
| Color | Black |
| Series | Proflex® 500 |
| Cap Material | Neoprene |
| Strap | 1 |
| Style | Flexible |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Elbow Support |
| Manufacturers Part Number | 16005 |
| Fits | 12 - 13" |
| Brand | Ergodyne |