Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProFlex by Ergodyne

Model # :WBB3135568

MPN #: 10376

Ergodyne® ProFlex® 7000 Nitrile Coated Gloves w/ Microfoam Palm, 2XL, Gray, 1 Pair

Product Description
The ProFlex® 7000 Nitrile Coated Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI level 5 abrasion resistance for long lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.

Features:
  • ABRASION RESISTANT - ANSI level 5 abrasion resistance for protection when working with rough materials
  • FLEXIBLE NO-SLIP GRIP - Microfoam nitrile coated palms provide excellent grip, dexterity and feel for all-purpose handling on a variety of surfaces
  • LIGHTWEIGHT FORM FIT - 15-gauge seamless nylon-spandex knit with microfoam nitrile coating moves with you for enhanced dexterity and minimal hand fatigue
  • TOUCHSCREEN CAPABLE - Easily swipe, tap and type on smartphones and tablets without removing gloves
  • LONG SEAMLESS KNIT CUFFS - Fit snug to wrists to extend protection while keeping dirt and debris out
  • MACHINE WASHABLE
  • TESTED & APPROVED - ANSI level 5 abrasion resistant, EN 388: 4121A, ANSI A1 cut resistant, ANSI level 2 puncture resistant
  • VEND-READY - 12-pair option is shrink-wrapped for easy dispensing


PRICE
$4.17

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripSmooth
Gauge15 ga

Product Details

TypeCoated Gloves
ColorGray
Series7000
Coating CoveragePalm & Fingers
Cuff StyleKnitwrist
Palm MaterialNitrile
Closure TypePull-On
Finger StyleFull Finger
MaterialNylon
UsageConstruction, assembly, manufacturing, automotive and more.
DescriptionNitrile Coated Gloves With Microfoam Palm
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10376
Lining MaterialNylon
WaterproofNo
Coating MaterialNitrile
BrandProFlex by Ergodyne

Compliance & Certifications

EN 3884121A