360 degree StarYarn™ cut level A4 with a 13 gauge shell. High Density Polyethylene (HDPE) & polyester Polyurethane palm dip provides increased grip and superior abrasion and liquid resistance.
Lift Safety Cut Resistant Staryarn Polyurethane Latex Glove, XL, 1 Pair, GSP-19YXL
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Grip | Smooth PU |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Coated Gloves |
| Color | Gray |
| Series | GSP-19 |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | HDPE, Polyester, Polyurethane |
| Material | HDPE, Polyester Polyurethane |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | GSP-19YXL |
| Lining Material | HDPE |
| Coating Material | Polyurethane |
| Cut Level | A4 |
| Brand | Lift Safety |
Compliance & Certifications
| EN 388 | 4443C |
| Certifications | ANSI Cut A4 |