Ergodyne® ProFlex® 7401 Coated Waterproof Winter Work Gloves, Large, Orange - Pkg Qty 12
|
Questions & Answers (0)
Product Description
The ProFlex® 7401 Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping.
PRICE
$76.80 Sold in packages of 12 / $6.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Latex Coating |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Orange |
| Application | Cold Weather Protection |
| Series | ProFlex 7401 |
| Back Material | Knit |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | No |
| Palm Material | Latex |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Latex, Fleece |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17624 |
| Lining Material | Acrylic Fleece |
| Thumb Style | Straight |
| Waterproof | Yes |
| Coating Material | Latex |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 2131X |
| Certifications | EN 388: 2131X |