Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135423

MPN #: 16994

Ergodyne® N-Ferno Warming Variety Pack, White

Product Description
The N-Ferno 6994 Warming Variety Pack contains 3 different types of warmers to provide warming relief and help regulate body temperatures in cold conditions. Each pack contains 5 individually wrapped pairs of hand warmers, 5 body warmers and 3 pairs of toe warmers.

HAND WARMERS: Provide up to 12 hours of warming. Once activated, place the long lasting hand warmer inside a pocket or gloves. They're also easy to insert into built-in pockets in thermal accessories such as the N-Ferno 6980 Hand Warmer Muff, N-Ferno Hard Hat Liners or ProFlex 825WP Winter Work Gloves.
TOE WARMERS: Provide up to 7 hours of warming. Specifically designed as a heating pad for toes, these warmers protect part of the body most susceptible to frostbite and hypothermia. Designed with an adhesive back, apply directly to socks or interior of boot for easy and low-bulk wear.
BODY WARMERS:Provide up to 12 hours of warming. With an adhesive back, these heat pads can easily and securely be applied to base layers or the interior of jackets, gloves, hand warmer muffs and more. Designed to cover larger areas such as the chest or back, they measure 3in x 5in // 7.6cm x 12.7cm.

HOW TO ACTIVATE:To activate, simply open the pack. The all-natural ingredients will begin to heat up as soon as they're exposed to oxygen-no batteries required. You can also shake the pack to speed up the warming process. The N-Ferno warmer packs are non-toxic and made with all-natural ingredients. Plus, they're disposable and compact for easy use on the go. Packs are not reusable and should be disposed of after each use. Ideal for workers exposed to the elements while on the job in industries such as construction and mining. Plus, they provide much-needed warmth while hunting, fishing, skiing or enjoying other cold outdoor activities.

Features:
  • VARIETY PACK - Includes 5 individually wrapped pairs of hand warmers, 5 body warmers and 3 pairs of toe warming packs
  • LONG LASTING HEAT - Hand & body warmers: 12 hours of heat, toe warmers: 7 hours of heat
  • COMPACT - Warmers are small and low-profile to easily fit into gloves, jacket pockets, boots and thermal liners
  • STAY-PUT ADHESIVE - Adhesive body and toe warmers securely attach to socks, clothing or accessories
  • SIMPLE & INSTANT ACTIVATION - All-natural ingredients begin to heat up as soon as you open the pack (no batteries required)
  • GREAT FOR USE WITH THERMAL ACCESSORIES - Easily insert into built-in pockets in thermal accessories for added warmth
  • WORKDAY TO WEEKEND - For cold-weather use on the job or during outdoor recreation like hunting and hiking
  • NON-TOXIC - Made with all-natural ingredients
  • MATERIAL: Iron Ore


PRICE
$16.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeVariety Pack

Product Details

TypeWarming Packs
Reflective TapeNo
ColorWhite
ApplicationCold Weather Protection
Series6994.0
Heat Duration12 Hours
ThermalNo
ProtectionCold Temperature Protection
StyleVariety Pack
High VisibilityNo
MaterialIron Ore
GenderUnisex
Package Quantity1
Manufacturers Part Number16994
CoversHand, Body & Toe
Primary UseCold Weather Protection
BrandErgodyne