Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274272

MPN #: 17344

Ergodyne® ProFlex® 816 Thermal Flip-Top Gloves, Black, L, 17344

Product Description
Thermal Flip-Top Gloves: Easily convert from toasty mittens to fingerless gloves for detail work.

Features
  • Fleece-lined mittens convert to half-finger gloves
  • Mitten pocket and thumb stow easily when not in use Weather-resistant outer shell
  • Durable synthetic leather palm
  • Contoured gathered elastic cuff with ID space
  • Soft thumb nose/brow wipe area
  • Reflective accents
  • EN 388: 2231 X
  • Patent pending
PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
27.95
Buy 3+ units
26.95Save $1.00 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
SizeL
GripTextured

Product Details

TypeInsulator Mitt
Reflective TapeNo
ColorBlack
ApplicationCold Weather Protection
SeriesProFlex
Back MaterialPolyester
Cuff StyleElastic
Cut ResistantNo
Palm MaterialSynthetic Leather
Closure TypeElastic
Finger StyleMitten
MaterialPolyester
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17344
Thumb StyleStraight
Lining MaterialFleece
WaterproofNo
BrandErgodyne

Compliance & Certifications

EN 3882231 X
CertificationsEN 388: 3423 X