Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274234

MPN #: 17213

Ergodyne® ProFlex® 814CR6 Thermal Cut Resistance Gloves, Black/Gray, M, 17213

Product Description
Thermal Utility + Cut Resistance Gloves: Next-gen Armortex® delivers ANSI/ASTM Level A6 cut protection with insulated fill for cold weather work.

Features
  • Next-gen Armortex® backed palm for extreme cut protection
  • Insulated fill for cool to cold temps
  • Weather-resistant outer shell
  • Contrasting color gray fingertips for hand signaling
  • Durable synthetic leather palm
  • Reinforced thumb saddle wear area enhances grip and extends glove life
  • Low-profile molded hook and loop closure with ID space provides a secure fit and keeps out the elements
  • Pull-on tab for easy on/off
  • Soft thumb nose/brow wipe area
  • External size label allows for quick swap-out at the tool crib
  • EN 388: 2543 F; ANSI/ASTM Cut Level A6
  • Patent pending
    PRICE
    $21.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4-1/4 in
    SizeM
    GripLeather, Reinforced Thumb

    Product Details

    ApplicationCold Weather Protection
    Back MaterialArmortex
    Cuff StyleHook & Loop
    Cut ResistantYes
    Finger StyleFull Finger
    MaterialSynthetic Leather
    GenderUnisex
    Manufacturers Part Number17213
    WaterproofNo
    Cut LevelA6
    BrandErgodyne
    TypeUtility Work Gloves
    Reflective TapeNo
    ColorBlack
    SeriesProFlex
    Palm MaterialSynthetic Leather
    Closure TypeHook & Loop
    Package Quantity1 Pair
    Lining MaterialInsulated
    Thumb StyleStraight

    Compliance & Certifications

    EN 3882543
    CertificationsEN 388: 2543 F; ANSI/ASTM Cut Level A6