Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ergodyne

Model # :WBB2274245

MPN #: 17392

Ergodyne® ProFlex 818WP Small Performance Thermal Waterproof Utility Gloves, Orange, 17392

Product Description
Ergodyne® ProFlex® 818WP Performance Thermal Waterproof Utility Gloves, Orange, S, 17392

Performance Thermal Waterproof Utility Gloves: Dual-zone insulation, waterproof insert and Tena-Grip™ palm; keep hands warm and dry.

Features
  • Dual-zone 3M™ Thinsulate™ Insulation
  • Waterproof/windproof breathable membrane insert
  • Weather-resistant ripstop outer shell + DWR finish
  • Tough Tena-Grip™ palm and fingertips
  • Touch screen capable thumb and index finger
  • Extended neoprene cuff with hook & loop closure and ID space
  • Neoprene knuckle pad
  • Soft thumb nose/brow wipe area
  • Reflective accents
  • EN 388: 3322 X
  • Patent pending
PROMOTIONAL PRICE
$32.63

was $48.95
Save $16.32 (33%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
SizeS
GripTena-Grip

Product Details

ApplicationCold Weather Protection
Back MaterialThinsulate
Cuff StyleHook & Loop
Cut ResistantNo
Finger StyleReinforced Fingers
MaterialPolyester
GenderUnisex
Manufacturers Part Number17392
WaterproofYes
Coating MaterialUncoated
BrandErgodyne
TypeUtility Work Gloves
Reflective TapeNo
ColorOrange
SeriesProFlex
Palm MaterialTena-Grip
Closure TypeHook & Loop
Package Quantity1 Pair
Lining Material3M Thinsulate
Thumb StyleStraight

Compliance & Certifications

EN 3883423 X
CertificationsEN 388: 3423 X