Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135399

MPN #: 17772

Ergodyne® ProFlex® 9001 Full-Finger Impact Gloves, Small, Black

Product Description
ProFlex® 9001 Full-Finger Impact Gloves: Segmented AVC palm padding in key areas reduces shock and impact; full-finger gripping palm.

Features:
  • Segmented AVC palm padding in key areas reduces shock and palm impact
  • Gripping palm provides secure hold on tools and equipment
  • Full-finger design protects while maintaining dexterity
  • Hex stretch knit + breathable spandex construction
  • Neoprene knuckle pad
  • Reinforced thumb saddle
  • Low-profile molded hook & loop closure with ID space to write wearer's name
  • EN 388: 1121 X


PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
SizeS
Thickness0.1 mil

Product Details

Abrasion Level1
TypeImpact Gloves
ColorBlack
ApplicationRiveting, Grinding/Sanding, Drilling/Mining, Oil/Gas Refining, Fabrication
SeriesProFlex 9001
Cuff StyleHook & Loop
ProtectionAnti-Vibration
Palm MaterialLeather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialLeather, Spandex
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17772
Lining MaterialStretch-Knit, Spandex
WaterproofNo
Coating MaterialUncoated
BrandErgodyne

Compliance & Certifications

EN 3881121 X
CertificationsEN 388: 1121 X