Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178124

MPN #: BG40840

Impacto Full Finger Anti-Vibration Mechanics Gloves, L/9, Black

Product Description
Anti-Vibration Full finger style provides maximum hand protection. Utilizing patented Air Glove® technology in the palm, fingers and thumb. Synthetic ultra suede leather provides excellent wear and flexibility. Silicone dots on the palm and fingertips ensure outstanding grip and flexibility. Mesh back allows ventilation and comfort. Neoprene cuff with hook and loop closure.

Features:
  • Provides maximum vibration and impact protection
  • Protects from vibration when using hand-held or hand-guided power tools and machines such as sanders, grinders, disc cutters, hammer drills, brush cutters and mowers
Certifications:
  • Meets ANSI/ISO 10819 glove standard
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
SizeL/9

Product Details

Abrasion Level4
TypeImpact Gloves
ColorBlack
Cuff StyleHook & Loop
Palm MaterialSynthetic Fabric
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSynthetic Fabric, Silicone Dots, Nylon Mesh, Neoprene Fabric
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberBG40840
Lining MaterialSuede Leather
Cut Level2
BrandIMPACTO

Compliance & Certifications

EN 3884243X
CertificationsCE Approved, ANSI/ISO 10819, EN 420: 2003+A1:2009