Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB305847

MPN #: 17782

Ergodyne® ProFlex® 901 Half-Finger Leather Impact Gloves, Black/Gray, Small

Product Description
ProFlex® 901 Half-Finger Leather Impact Gloves, Black, Small

IHalf-Finger Leather Impact Gloves: Segmented foam palm padding in key areas reduces shock and impact; genuine leather construction for natural feel and flex.
  • Segmented foam palm padding in key areas reduces shock and palm impact
  • Low-profile molded hook & loop closure with ID space to write wearer's name
  • Genuine leather palm provides durability and natural feel
  • Half-finger design provides maximum dexterity and control
  • Hex stretch knit + breathable spandex construction
  • Hex stretch knit + breathable spandex construction
  • Finger webbing loops for easy on/off


PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
SizeS
Thickness3 mil
Gauge-- ga

Product Details

Abrasion Level3
TypeImpact Gloves
ColorBlack
SeriesProFlex 901
Cuff StyleHook & Loop
Palm MaterialLeather, Segmented Foam Pad
Closure TypeHook & Loop
Finger StyleHalf Finger
MaterialSplit Leather, Segmented Foam Pad
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17782
Lining MaterialUnlined
Coating MaterialUncoated
BrandErgodyne

Compliance & Certifications

EN 3883122 X
CertificationsCE Approved