Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274249

MPN #: 17734

Ergodyne® ProFlex® 9102 Certified Anti-Vibration Gloves & Wrist Support, Black, L, 17734

Product Description
Ergodyne® ProFlex® 9102 Certified Anti-Vibration Gloves, w/Wrist Support, Black, L, 17734

Certified Anti-Vibration Gloves + Wrist Support: Full-length AVC™ palm padding reduces vibration while built-in wrist support with Open-Center Stay™ provides additional support and aides in repetitive motion discomfort relief.

Features
  • ANSI S2.73-2014/ISO 10819:2013-certified anti-vibration protection
  • Full-length AVC™ palm padding reduces vibration and palm impact
  • Built-in wrist support with patented Open-Center Stay™ aides in relief from repetitive motion discomfort
  • Gripping palm provides secure hold on tools and equipment
  • Technical hex stretch knit construction
  • Neoprene knuckle pad
  • Reinforced fingertips and thumb saddle
  • Low-profile molded closure tab with ID space to write wearer's name
  • EN 388: 2121 X
  • Patent pending
PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

Abrasion Level2
TypeAnti-Vibration Gloves
ColorBlack
SeriesProFlex 9102
Cuff StyleHook & Loop
Palm MaterialLeather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialLeather w/ Gel Pad
Puncture Resistance1
Package Quantity1 Pair
Manufacturers Part Number17734
Lining MaterialUnlined
WaterproofNo
Coating MaterialUncoated
Cut LevelA1
BrandErgodyne

Compliance & Certifications

EN 3882121 X
CertificationsS2.73/ISO 10819-certified AV