Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IMPACTO

Model # :WBB3178135

MPN #: 40130110040

Impacto Pearl Leather Half Finger Anti-Vibration Gloves, L/9, Black/White

Product Description
Half finger style with nylon back for stretch and breathability. Soft pearl leather palm ensure outstanding dexterity and comfort. Impact absorbing visco-elastic polymer VEP padding in the palm. Impact and vibration reducing padding protects the palm. Adjustable hook and loop wrist closure. Open finger ensures tactile feedback.

Features:
  • Provides protection from impact, shock and abrasion
  • Used with electric and hand tools or for general work, warehousing and sport
Certifications:
  • CE Compliance: Product meets the strict European safety guidelines for Personal Protective Equipment
  • Gloves are in compliance with EN 420 General Requirements for Gloves


PRICE
$68.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
SizeL/9
Thickness1/8

Product Details

Abrasion Level2
TypeImpact Gloves
ColorBlack
SeriesPearl Leather
Cuff StyleHook & Loop
Palm MaterialLeather
Closure TypeHook & Loop
Finger StyleHalf Finger
MaterialPearl Leather, VEP, Nylon
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number40130110040
Lining MaterialSuede Leather
Cut Level2
BrandIMPACTO

Compliance & Certifications

EN 3882222
CertificationsCE Approved, EN 420: 2003+A1:2009