Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProTeam

Model # :WBB1601316

MPN #: 107129

ProTeam® ProGuard Wet/Dry Vacuum, 10 Gallon Cap.

Product Description
ProTeam ProGuard 10 gallon Wet/Dry Vacuum has a 2 stage motor. Motor 1380W/9.5A, airflow 105 CFM, static lift 95", sound level 68 dB, 50' power cord, 14 AWG w/power indicator light. Weighs 28 lbs. Comes w/kit #107187.

Features:
  • Polypropylene screen wet/filter
  • 10' x 1-1/2" hose
  • 2 Piece wand
  • Bristle floor tool
  • Squeegee tool
  • Crevice tool
  • Dust brush
  • Filters: Qwik Lock™ Wet Filter #107177
  • Quik Lock Fine Dust Cartridge Filter #107175
  • Intercept Micro Filter Dry Bag #107181
The ProGuard 10 offers durable construction and powerful performance. With a heavy duty, 2 stage motor and commercial grade tools and hose, the ProGuard 10 will keep working even in the toughest environments. Warranty covers: 3 years parts, labor and motor. Lifetime on molded body parts.

PRICE
$729.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth27 in
Height18 in
Weight10 lbs
Water Lift95 in
Cord Length50'
Hose Diameter1-1/2 in
Hose Length10 ft

Product Details

TypeWet/Dry Vacuum
CFM105 CFM
Type of PowerCorded
ColorGray
Amperage9.5 A
Filter TypeWashable
Capacity10 gal
Wattage1380 W
Voltage120 V
Filtration3 Layer Fine Dust Cartridge
MaterialPlastic
Manufacturers Part Number107129
Decibels68
BrandProTeam