Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB2841338

MPN #: 95954

Tornado® Single Electric Jumbo Wet/Dry Industrial Vacuum, Black

Product Description
It is a simple principle: the higher the c.f.m. a vacuum generates, the better suited it is for recovering dry debris and bulk material. Tornado® 's Electric Jumbo vacuum systems are appropriate for use in recovering heavy solid debris such as metal shavings and chips, sawdust, powders (fine and ultra fine), sand and dry oil. The units are also effective in recovering water, machine oils and cutting oils. These Jumbo's have been designed specifically for Industrial applications and feature heavy-duty steel vacuum covers, aluminium housing blower powerpack(s) and a rolled-top steel 55-gallon drum. External poly filter bags allow for maximum filtering area and separation of the debris from the filtering system. Power, strength and mobility built Tornado® tough to last. Neoprene hoses also available to tackle the nastiest oil recovery jobs.

PRICE
$5,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width25 in
Height72 in
Weight162 lbs
Water Lift51 in

Product Details

TypeWet/Dry Vacuum
CFM184 CFM
Horsepower2.25 HP
Type of PowerCorded
Vacuum Motor2.25 HP
ColorBlack
Filter TypeBag
Cleaning Capacity1,874 ft²/hr
Capacity55 gal
FiltrationPoly External Filters
MaterialSteel
Vacuum Flow184
Manufacturers Part Number95954
Decibels83
BrandTornado

Warranty

Warranty2 Years Comprehensive, 1 Year Labor