Tornado® Dual Electric Jumbo Wet/Dry Industrial Vacuum, Black
Write a Review
|
Questions & Answers (0)
Product Description
It is a simple principle: the higher the c.f.m. a vacuum generates, the better suited it is for recovering dry debris and bulk material. Tornado® 's Electric Jumbo vacuum systems are appropriate for use in recovering heavy solid debris such as metal shavings and chips, sawdust, powders (fine and ultra fine), sand and dry oil. The units are also effective in recovering water, machine oils and cutting oils. These Jumbo's have been designed specifically for Industrial applications and feature heavy-duty steel vacuum covers, aluminium housing blower powerpack(s) and a rolled-top steel 55-gallon drum. External poly filter bags allow for maximum filtering area and separation of the debris from the filtering system. Power, strength and mobility built Tornado® tough to last. Neoprene hoses also available to tackle the nastiest oil recovery jobs.
PRICE
$6,395.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 25 in |
| Height | 72 in |
| Weight | 182 lbs |
| Water Lift | 51 in |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 243/340 CFM |
| Horsepower | 2.25 HP |
| Type of Power | Corded |
| Vacuum Motor | 2.25 HP |
| Color | Black |
| Filter Type | Bag |
| Cleaning Capacity | 3,748 ft²/hr |
| Capacity | 55 gal |
| Filtration | Poly External Filters |
| Material | Steel |
| Vacuum Flow | 243/340 |
| Manufacturers Part Number | 95960 |
| Decibels | 85 |
| Brand | Tornado |
Warranty
| Warranty | 2 Years Comprehensive, 1 Year Labor |