Prolube 43522 Heavy Duty Hydraulic Coupler, 4-Jaw, 10000 PSI, 1/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Recommended for use with Air Operated Grease guns. Hardened coupler body with double wall thickness withstands high pressure without deformation. Fully hardened spring steel jaws. Hexagonal nut for easy tightening. 4 Jaw construction with Ball Check
PRICE
$19.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Package Quantity | 1 |
| Description | Heavy Duty Hydraulic Coupler |
| Manufacturers Part Number | HC/12/4/N |
| Max PSI | 10,000 psi |
| Brand | Prolube |