Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290352

MPN #: HC/R/01/N

Prolube 43552 90 Degree Hydraulic Coupler, 1000 PSI, 1/8" NPT

Product Description
Designed for right angled discharge of grease. Very useful for greasing fittings with limited access or in low heights where a grease gun with regular coupler is difficult to use. Fits on all standard grease guns. Polyurethane seal in coupler fits perfectly on grease fittings. Coupler comes without Ball Check

PRICE
$20.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/8" NPT

Product Details

TypeGrease Fittings & Adapters
MaterialSteel
Head Angle90°
Package Quantity1
Description90 Degree Hydraulic Coupler
Manufacturers Part NumberHC/R/01/N
Max PSI1,000 psi
BrandProlube