Prolube 43562 360 Degree Hydraulic Coupler, 7000 PSI, 1/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
An excellent coupler for effective lubrication of difficult & hard to reach grease fittings. Jaws are fully hardened for extended service life. Hardened coupler body & swivel joints withstand high-pressure applications without deformation. Zinc plated finish; Spring loaded ball check valve helps retain pressure. 3 Jaw construction with Ball check
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Head Angle | 360° |
| Package Quantity | 1 |
| Description | Hydraulic Coupler |
| Manufacturers Part Number | HC/SW/3/N |
| Max PSI | 7,000 psi |
| Brand | Prolube |