Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prolube

Model # :WBB2290350

MPN #: GFT/KIT/M-80

Prolube 43973 Grease Fitting Set, Metric, 80-piece

Product Description
80 piece Metric Fitting Set, Packed in Plastic Sorting Tray. Kit Contains:
    Straight Fittings:
  • 20 Count M6 x 1
  • 15 Count M8 x 1
  • 15 Count M10 x 1

    90 Degree Fittings:
  • 10 Count M6 x 1
  • 10 Count M8 x 1
  • 10 Count M10 x 1

Rohs/ Prop. 65 Compliant. Chrome free trivalent plating
PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeGrease Fittings & Adapters
MaterialChrome Free Trivalent Plating
Package Quantity80
DescriptionGrease Fitting Set (Metric)
Manufacturers Part NumberGFT/KIT/M-80
Max PSI6000 psi
BrandProlube