Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181849

MPN #: F89045

Valley Craft® Vertical Gas Cylinder Storage Cabinet, 10 Cylinders Capacity, 32"W x 40"D x 71"H

Product Description
Valley Craft's® Gas Cylinder Storage Cabinet, Vertical, 10 Cylinder is the perfect product to assist with organization and security. Utilizing this storage cabinet prevents your gas cylinders from unsafe tipping, rolling, or handling while assisting with OSHA and NFPA compliance. Utilizing 14 gauge steel, expanded metal, and a fully welded construction - this unit will stand the test of time indoors and out.

This rugged cabinet stores up to 10 gas cylinders, safety chain included. Storage is compatible with a variety of propane cylinders up to 200 lbs., up to 9" diameter or 65" tall. Premium welds improve the structural durability, making your unit last for years to come. The steel mesh provides security while also offering ventilation and visibility to inventory. Easily keep unit secure using the padlockable hasp. High-vis flammable warning sign included.

Valley Craft's® Gas Cylinders Storage Cabinets are constructed of heavy duty 14 gauge steel, and have a premium powder coat paint finish is safety yellow. Products are shipped fully assembled, ready-to-use, and made in the U.S.A.

Features:
  • Keep gas cylinders organized and secure
  • Steel legs feature predrilled holes for anchoring to the floor
  • Secure pin closure with padlockable hasp
  • Robust pin hinges eliminate possible door sagging
  • Dimensions: 32"W x 40"D x 71"H


PRICE
$1,045.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width32 in
Depth40 in
Height71 in
Weight190 lbs
Cylinder SizeUp to 200 lb.
Gauge14

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeManual Close
StyleVertical
Capacity10 Cylinders
Number of Doors1
Cylinder TypePropane
MaterialSteel
Construction TypeAll-Welded
Number of Compartments1
Package Quantity1
Manufacturers Part NumberF89045
Number of Fixed Shelves0
Base TypeLegs
BrandValley Craft

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA & NFPA Compliant