SunStar SG Series Propane Infrared Heater, 100000 BTU
|
Questions & Answers (0)
Product Description
Ideal for spot heating large areas. Dimpled tile assembly offers increased radiant efficiency. Made with corrosion resistant aluminized steel. Aluminum reflectors maximize radiant output. Millivolt Standing Pilot Heaters do not require electrical power and operate with 100% gas shut-off safety control. Allows horizontal or angle mounting. Includes protective radiant screen. CSA certified. This product has limited warranty of 1 year.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with national Fuel Gas Code ANSI Z223.I (also known as NFPA 54) or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of mechanical ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with national Fuel Gas Code ANSI Z223.I (also known as NFPA 54) or CGA B149 installation codes. Requires 4CFM per 1000 BTU/hr of mechanical ventilation of the total installed capacity. Read installation and operating instructions prior to purchase. Not certified or approved for residential use.
PRICE
$719.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 27-1/2 in |
| Height | 7-3/4 in |
| Weight | 48 lbs |
| Burner Pressure | 10 in |
| Min Mounting Height | 15 ft |
| Clearance to Combustibles Bottom | 129 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Type | Ceramic |
| Amperage | 0.4 A |
| Mounting Location | Wall or Ceiling |
| Voltage | 120 V |
| Includes | NPT Female |
| Material | Aluminized Steel/Aluminum |
| Ignition Type | Direct Spark |
| Power Cord Type | Hard Wired |
| Manufacturers Part Number | SG10-L |
| BTU | 100000 BTU |
| Fuel Type | Propane |
| Number of Burners | 3 |
| Shape | Square |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |