Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Infrared Heaters

Infrared gas heaters provide efficient, targeted heating in various indoor and outdoor settings. Made with robust materials, infrared gas heaters are capable of providing reliable warmth to warehouses, garages, patios, and more. Ceramic infrared gas heaters and gas infrared tube heaters use natural gas or propane to produce cost-effective, consistent heat in large areas.
231 Results
Sunstar Infrared Ceramic Heaters

Sunstar Infrared Ceramic Heaters

CompareImageBTUFuel TypeLengthIgnition TypeTypeMaterialModel #Price
SunStar SGM Series Propane Infrared Heater, 104000 BTU
104000 BTU
Propane
52 in
Millivolt Standing Pilot
Ceramic
Aluminized Steel/Aluminum
WB245607L$1,275.00
SunStar SG Series Natural Gas Infrared Heater, 80000 BTU
80000 BTU
Natural Gas
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WBB2093432
$599.00
SunStar SGM Series Natural Gas Infrared Heater, 104000 BTU
104000 BTU
Natural Gas
52 in
Millivolt Standing Pilot
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245607N
$1,025.00
SunStar SG Series Natural Gas Infrared Heater, 100000 BTU
100000 BTU
Natural Gas
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245603N
$789.00
SunStar SG Series Natural Gas Infrared Heater, 155000 BTU
155000 BTU
Natural Gas
35-3/8 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WBB843275
$1,199.00
SunStar SG Series Propane Infrared Heater, 100000 BTU
100000 BTU
Propane
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245603L
$719.00
SunStar SG Series Natural Gas Infrared Heater, 60000 BTU
60000 BTU
Natural Gas
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245602N
$609.00
SunStar SG Series Propane Infrared Heater, 65000 BTU
65000 BTU
Propane
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245602L
$565.00
SunStar SG Series Natural Gas Infrared Heater, 30000 BTU
30000 BTU
Natural Gas
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
Ships Same Day
WB245601N
$565.00
SunStar SG Series Propane Infrared Heater, 32000 BTU
32000 BTU
Propane
26-1/2 in
Direct Spark
Ceramic
Aluminized Steel/Aluminum
WB245601L$645.00
Showing 1-10 of 17 results
Omega II Infrared Power Vented Straight Tube Heaters

Omega II Infrared Power Vented Straight Tube Heaters

Showing 1-10 of 37 results
Omega II Infrared U-Tube Heaters

Omega II Infrared U-Tube Heaters

Showing 1-10 of 24 results
Sunstar Infrared Straight Tube Heater

Sunstar Infrared Straight Tube Heater

Showing 1-10 of 45 results
Sunstar Infrared Straight Tube Heaters, Tough Guy Series

Sunstar Infrared Straight Tube Heaters, Tough Guy Series

Showing 1-10 of 33 results
Sunstar Infrared U-Tube Heaters, Tough Guy Series

Sunstar Infrared U-Tube Heaters, Tough Guy Series

Showing 1-10 of 27 results
Sunstar Infrared U-Tube Heaters

Sunstar Infrared U-Tube Heaters

Showing 1-10 of 25 results
Serengeti-IR Infrared Power Vented U-Tube Heaters

Serengeti-IR Infrared Power Vented U-Tube Heaters

SunStar Infrared U-Tube Compact Garage Heaters

SunStar Infrared U-Tube Compact Garage Heaters

Heatstar Infrared Garage/Shop Heaters

Heatstar Infrared Garage/Shop Heaters

Cata-Dyne Infrared Catalytic Heaters

Cata-Dyne Infrared Catalytic Heaters

Omega II® Power Vented Gas Infrared Heaters

Omega II® Power Vented Gas Infrared Heaters
Omega II® power vented gas infrared heaters are versatile and efficient for various applications. They offer flexibility with multiple BTU options, natural or propane gas heater compatibility, and straight or U-Configuration designs. Each tube heater features a durable steel burner and aluminum reflectors. Ideal for hangars, warehouses, and more.

SunStar Push Through Gas Infrared Heaters

SunStar Push Through Gas Infrared Heaters
SunStar push through gas infrared heaters offer efficient heating for car washes, waste treatment plants, and more. Choose between a range of BTU outputs with an adjustable thermostat. Infrared gas heaters offer features like multiple burner control, a low-profile design, low-emission technology, and pilot-free operation.

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

Are gas infrared heaters energy efficient?

Yes. Because radiant heat isn't lost to air movement or ceiling height, gas infrared tube and ceramic heaters can reduce fuel use by roughly 30 to 70% compared with forced-air systems in large-area applications.

What's the difference between straight-tube and U-tube infrared heaters?

Straight-tube heaters distribute radiant heat evenly along a long run, ideal for perimeter or whole-building heating. U-tube heaters fold that length into a shorter unit, delivering high output in a compact footprint for garages, shops, and smaller bays.

How do I choose the right gas infrared heater?

Match BTU output and tube length to the square footage, ceiling height, and insulation of the space, and confirm fuel type (natural gas or propane). Ceramic heaters suit spot or zone heating; tube heaters suit broad coverage.