SunStar SPS Series Propane Infrared Straight Tube Standard Heater, 40' Tube Length, 125000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Offers fuel savings up to 50%. Straight Tube heaters ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise ( less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. Minimum Mounting Height is 13 ft at a 45° angle and 14 ft when mounted horizontally. CSA certified. This product has 5 year limited warranty on tubes. This product has 1 year limited warranty on unit. This product is made in USA.
PRICE
$2,249.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 13 in |
| Height | 6-1/4 in |
| Weight | 161.6 lbs |
| Tube Length | 40 ft |
| Min Mounting Height | 13/14 ft |
| Duct Size | 4 in |
| Burner Pressure | 10 in |
| Clearance to Combustibles Bottom | 76 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Steel |
| Mounting Location | Wall or Ceiling |
| Material | Cast Iron/Aluminum |
| Ignition Type | Direct Spark |
| Phase | 1 |
| BTU | 125000 BTU |
| Manufacturers Part Number | SPS125-40-L5 |
| Shape | Straight |
| Brand | SunStar |
| Type | Positive Pressure Tube |
| Amperage | 1.8 A |
| Voltage | 120 V |
| Includes | Diaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass |
| Power Cord Type | Plug-in |
| Fuel Type | Propane |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |