SunStar SPS Series Propane Infrared Straight Tube Standard Heater, 30' Tube Length, 75000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Offers fuel savings up to 50%. Straight Tube heaters ideal for complete building heating. Positive pressure system pressurizes the combustion chamber. All gas and electrical connection at the same end of the heater. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 40' of ducting in fresh air or 40' sidewall venting capability. Blower is located inside the burner box. Ideal for applications where minimal noise ( less than 60dB) is desired. Heavy duty permanently lubricated and ball bearing blower motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. External 24V thermostat connection or line voltage operation. The minimum mounting heights are shown for human comfort and uniform energy distribution for complete building applications. Mount heaters as high as possible. CSA certified. This product has 5 year limited warranty on tubes. This product has 1 year limited warranty on unit. This product is made in USA.
PRICE
$1,469.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 ft |
| Width | 13 in |
| Height | 6-1/4 in |
| Weight | 132.8 lbs |
| Tube Length | 30 ft |
| Duct Size | 4 in |
| Burner Pressure | 10 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Steel |
| Type | Positive Pressure Tube |
| Material | Cast Iron/Aluminum |
| Ignition Type | Direct Spark |
| Manufacturers Part Number | SPS75-30-L5 |
| Fuel Type | Propane |
| Shape | Straight |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |