SunStar SIS Series Propane Infrared Straight Tube Standard Heater, 50' Tube Length, 175000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Offers fuel savings up to 70%. Straight Tube heaters provide heat for an entire building. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. Minimum Mounting Height is 15 ft at a 45° angle and 16 ft when mounted horizontally. CSA certified. This Product has 5 year limited warranty on tubes. This Product has 1 year limited warranty on unit. Made in the USA.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.
Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.
PRICE
$2,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 in |
| Width | 13 in |
| Height | 6-1/4 in |
| Weight | 158.4 lbs |
| Tube Length | 50 ft |
| Min Mounting Height | 15/16 ft |
| Duct Size | 4 in |
| Burner Pressure | 3-1/2 in |
| Clearance to Combustibles Bottom | 106 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Steel |
| Mounting Location | Wall or Ceiling |
| Material | Cast Iron/Aluminum |
| Ignition Type | Direct Spark |
| Phase | 1 |
| BTU | 175000 BTU |
| Manufacturers Part Number | SIS175-50-L5 |
| Shape | Straight |
| Brand | SunStar |
| Type | Negative Pressure Tube |
| Amperage | 2.4 A |
| Voltage | 120 V |
| Includes | Diaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass |
| Power Cord Type | Hard Wired |
| Fuel Type | Propane |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |