The SunStar Eclipse compact tube heaters offers fuel savings of up to 50% and provides an efficient source of radiant heat for a wide variety of hard to heat spaces including workshops, residential garages, greenhouses, enclosed patios, restaurants, farm buildings, small manufacturing and lower ceiling height spaces. The U-tube configuration provides uniform energy distribution and the emitter tubes are made of heat treated aluminized steel. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. CSA certified. This Product has 5 year limited warranty on tubes. This Product has 1 year limited warranty on unit. Made in the USA.
SunStar SIR Series Propane Infrared Compact U Tube Heater, 15' Tube Length, 35000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/4 in |
| Width | 18 in |
| Height | 8 in |
| Weight | 70.4 lbs |
| Tube Length | 15 ft |
| Min Mounting Height | 8 ft |
| Duct Size | 4 in |
| Burner Pressure | 10 in |
| Clearance to Combustibles Bottom | 57 in |
| Gas Inlet Pressure Max Water Column | 14 in |
Product Details
| Tube Material | Aluminized Steel |
| Mounting Location | Wall or Ceiling |
| Material | Cast Iron/Aluminum |
| Ignition Type | Direct Spark |
| Phase | 1 |
| BTU | 35000 BTU |
| Manufacturers Part Number | SIR35-15-L5 |
| Shape | U |
| Brand | SunStar |
| Type | Negative Pressure Tube |
| Amperage | 2.4 A |
| Voltage | 120 V |
| Includes | Diaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass |
| Power Cord Type | Hard Wired |
| Fuel Type | Propane |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |