Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SunStar

Model # :WBB59769

MPN #: SIR45-15-L5

SunStar SIR Series Propane Infrared Heater Compact U Tube Heater, 15' Tube Length, 45000 BTU

Product Description

The SunStar Eclipse compact tube heaters offers fuel savings of up to 50% and provides an efficient source of radiant heat for a wide variety of hard to heat spaces including workshops, residential garages, greenhouses, enclosed patios, restaurants, farm buildings, small manufacturing and lower ceiling height spaces. The U-tube configuration provides uniform energy distribution and the emitter tubes are made of heat treated aluminized steel. Vacuum system pulls products of combustion through combustion chamber for increased radiant efficiency and greater safety. Reliable direct spark ignition and 100% gas shut-off safety control. Up to 50' of ducting in fresh air and 75' sidewall venting capability. Vacuum system features a totally enclosed combustion chamber. Heavy duty draft inducer assembly features permanently lubricated totally enclosed ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors. Includes diaphragm air switch, heavy duty cast iron burner and burner inspection sight glass. Diagnostic monitoring light system. 120V supply required. CSA certified. This product has 5 year limited warranty on tubes and 1 year limited warranty on unit. This product is made in USA.

PRICE
$1,575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width18 in
Height8 in
Weight70.4 lbs
Tube Length15 ft
Min Mounting Height8 ft
Duct Size4 in
Burner Pressure10 in
Clearance to Combustibles Bottom57 in
Gas Inlet Pressure Max Water Column14 in

Product Details

Tube MaterialAluminized Steel
Mounting LocationWall or Ceiling
MaterialCast Iron/Aluminum
Ignition TypeDirect Spark
Phase1
BTU45000 BTU
Manufacturers Part NumberSIR45-15-L5
ShapeU
BrandSunStar
TypeNegative Pressure Tube
Amperage2.4 A
Voltage120 V
IncludesDiaphragm Air Switch, Cast Iron Burner, Burner Inspection Sight Glass
Power Cord TypeHard Wired
Fuel TypePropane

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA