Take 15% off your entire order!

Offer applied at checkout

Flexotherm Propane Tank Warming Blanket Wrap 100LB 32°C/90°F

Flexotherm Propane Tank Warming Blanket Wrap 100LB 32°C/90°F

Item #: WBB2778892

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $561.00

$93.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Blankets are suitable for a wide range of materials from biofuels to food and beverage by offering even and continuous heating during the cold months. Feature a patented heat grid nanocarbon heating technology that increases the temperature during the first 20 minutes of operation while electrical current decreases. Coupled with an automatic GFCI device that is built into the blanket, this technology provides a safe heating method for both product and contractor. Product is suitable for various plastic, fiber, and metal containers. Made of NFPA-certified flame-retardant vinyl welded at the seams. Resistant to scuffs, UV rays, water, and harsh elements. Heavy-duty foil-faced, high thermal efficiency closed-cell foam insulation directs the heat to the right location. Temperature can be precisely controlled to your set point with an optional temperature control module, or is factory set to self-regulate. A proprietary strain relief cord entry seals the power cord entry and reduces wire stress. Made with the heaviest (18oz) diagonally woven UV resistant nylon materials of any other brand. Blankets are secured with adjustable nylon retaining straps and quick release nickel-plated buckles. NRTL recognized to be safe. 120VAC. 2 Year Limited Warranty.

Product Details

  • Voltage 120 v
  • Capacity 14 gal
  • Type Fixed Temperature
  • For Use With 200-7047-0000-000 Adjustable In Line Temp Controller
  • Amps High 3.7 A
  • Watts High 500 w
  • Max Exposure Temperature 90
  • Material Nylon
  • Warranty 2 yr
  • Plug Type Grounded 120V 15A
  • Min Exposure Temperature 0
  • Color Family Black

Weights & Dimensions

  • Width 15 in
  • Cord Length 8' GFCI Standard ft
  • Height 48 in
  • Thickness 2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flexotherm Propane Tank Warming Blanket Wrap 100LB 32°C/90°F

Flexotherm Propane Tank Warming Blanket Wrap 100LB 32°C/90°F

Item #: WBB2778892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant