Protected Face Pocket, 8-1/2" X 11" - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wall mounts are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! Adheres to any clean smooth surface, Self-adhesive tape included, Clear rigid PVC, Use vertically or horizontally, Less than half the cost of acrylic, Overall Dimensions 8 & 1/2" x 11".
PRICE
$68.25 Sold in packages of 25 / $2.73 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Size | 8-1/2 x 11 in |
Product Details
| Material | PVC |
| Package Quantity | 25 |
| Description | Protected Face Pocket |
| Color | Clear |
| Manufacturers Part Number | PFB-85011 |
| Brand | Clip Strip Corp. |