Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374730

MPN #: 129914-10PK

Global Approved 129914, 6"W X 4"H Sign Holder W/ Magnetic Strips, Pkg Qty 10

Product Description
These Clear Acrylic Magnet Back Sign Holder Frames are perfect to use on any magnetic surface in your home or business. The Magnet Picture Frames can be used on metal refrigerators or metal boards to display photos, inspirational messages, or kid's artwork. The top load design allows you to swap out graphics easily without removing the frame from its place. Keep paper, graphics, pictures or art protected from the elements. The magnet strips are attached to the back of the frame, so no assembly is required. Great promotional item or giveaway at conferences, special events, weddings, parties, or holiday gift. Ideal uses are for retail shops, school, hotels, exhibitions, offices, home, restaurants, and hospitals. Other uses include: Fridge Magnet, Metal Filing Cabinets, Warehouse Card Holder, Classrooms, Stock Rooms or any Magnet Surface. The sign holder fits a standard 6" x 4" photo print. Sold in Packs of 10.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Landscape
  • Loading Style: Top Loading
  • Measurement: 6"W x 4"H
  • Thickness: 0.100"
  • Includes: 2 Magnetic Strips (attached)
  • Color: Clear
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/16 in
Width6 in
Height4 in
Weight0.4 lbs

Product Details

Assembly RequiredNo
TypeWall Mount
ColorClear
Number of Sides1
MaterialAcrylic
LineWall Mount
DescriptionSign Holder with Magnetic Strips
Package Quantity10
Manufacturers Part Number129914-10PK
BrandAzar Displays