- Smoked Polycarbonate Lens with quick release system
- AS/AF scratch resistant outside, 8 sec Anti-Fog inside
- ANSI/ISEA Z87.1-2020 - High Velocity Impact Rated 50.9m/s (167ft/s)
- Eye Shield Marking - Z87+ U6 L3 X
- UV Filter - U6 0.01 to 0.1 Max UV Average Transmittance Visible Light Filter Scale L3 Max. 18% Nom. 13.9%, Min. 8.5%
- GH615 Protective Eye Shield - Smoke - 1 Piece
- GH618 Protective Eye Shield Adapters - 2 Pieces