Satco® Protective Wire Guard For 100W & 150W
Write a Review
|
Questions & Answers (0)
Product Description
The Satco® NUVO 65-809 protective wire guard is designed for use with 100W and 150W Gen 2 UFO LED high bay fixtures. This accessory provides added protection by helping shield the fixture from impact and external damage. Constructed of steel with a silver finish, it ensures long-term durability and a professional appearance for commercial and industrial applications.
PRICE
$22.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-5/8 in |
| Height | 2-3/8 in |
| Weight | 0.9 lbs |
| Diameter | 10-1/4 in |
Product Details
| Type | Protective Wire |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 65/809 |
| Brand | Satco |
Warranty
| Warranty | 1 yr |